Beli Spindle Pin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Interchangeable Ball Anvil-Spindle Tip Metric
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.199.900

  2. UHT Air Micro Spindle
    Mulai

    Rp9.999.900

    UHT Air Micro Spindle
    Deskripsi:
    -This is the small-sized spindle for being mounted on the machine.-Tuned up air motor for 3BS is used.-This is the collet nut equipped with cover.-Precision grinding and polishing work when mounting on the machine.-Air Hose: 1.5m-Joint
    atribut:
    • Chuck Inner Diameter: 3mm
    • Air consumption: 0.12 to 0.20
    • Hose Intake Port: PT1/4
    • Exhaust: Back
    • Total Length: 143mm
    • Content: Air Hose: 1.5m, Joint
    • No. Load Speed: 75000rpm
    • Purpose of Use: Precision grinding and polishing work when mounting on the machine.
  3. AGENT A Knob for Exchange 1Spindle Type
    Mulai

    Rp1.099.900

    AGENT A Knob for Exchange 1Spindle Type
    Deskripsi:
    -Corresponds to one spindle type integral lock. (other than MIWA HM series).-Office, Door in Factory.-5 Pieces of Pin Cylinder.-With 3 keys
    atribut:
    • Mounting Screw Pitch: 42/44/50mm
    • Compatible Door Thickness: 25 to 43mm
    • Outer Part Materials: Stainless Steel (SUS304)
    • Inner Part Materials: Steel (SPCC)
    • Cylinder Inner Part Materials: Brass
    • Purpose of Use: Office, Door in Factory
  4. KRISBOW Mesin Spindle Moulder
    Mulai

    Rp36.999.900

    KRISBOW Mesin Spindle Moulder
    atribut:
    • Motor (V/Hz/W): 380/50/2800
    • Motor Protection: Motor Protection
    • Max Spindle Size (mm): Ø 200
    • Spindle Bore (mm): Ø 30
    • Speed (rpm): 1800/3000/6000/9000
    • Max. Thickness Workpiece (mm): 100
    • Blade Tilt (°): -5 to 45
    • Dimensions (mm): 1200x1250x1300
    • Sliding Table Size (mm): 480x500
    • Sliding Table Travel (mm): 530
    • Table Height (mm): 900
    • Table Size (mm): 640x710
  5. Mitutoyo Analog Holtest Three-point Internal Micrometer Metric Non Pin
    Mulai

    Rp4.199.900

    Mitutoyo Analog Holtest Three-point Internal Micrometer Metric Non Pin
    Deskripsi:
    The Mitutoyo mechanical Holtest internal micrometer features three alloy steel anvils evenly spaced at 120° for true alignment of the axis bore for accurate, easily repeatable measurements. A hardened steel spindle with a carbide ball and cone with a carbide pin ensure accuracy and durability when extending and retracting the anvils. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.
    atribut:
    • Units: Metric
    • Graduation (mm): 0.005
    • Contact point: Alloy Steel
    • Measuring Method: Three-point method
    • Ratchet/Thimble: Ratchet Stop
    • Technology: Mechanical
  6. Mitutoyo Analog Holtest Metric Non Interchangeable Head Set Non Pin
    Mulai

    Rp8.999.900

    Mitutoyo Analog Holtest Metric Non Interchangeable Head Set Non Pin
    Deskripsi:
    The Mitutoyo mechanical Holtest internal micrometer set includes complete gages (micrometer head units and measuring heads) for each size. Three alloy steel anvils evenly spaced at 120° for true alignment of the axis bore for accurate, easily repeatable measurements. Hardened steel spindles with a carbide ball and cones with a carbide pin ensure accuracy and durability when extending and retracting the anvils. The holtests ratchet stop mechanism provides a constant measuring force on the hardened steel spindle to ensure accurate, even measurements.
    atribut:
    • Units: Metric
    • Graduation (mm): 0.005
    • Technology: Mechanical
    • Contact point: Alloy Steel
    • Measuring Method: Three-point method
    • Ratchet/Thimble: Ratchet Stop
    • Remarks: with extension rod
  7. Mitutoyo Digital Gear Tooth Micrometer Metric Interchangeable Ball Anvil
    Mulai

    Rp7.099.900

    Mitutoyo Digital Gear Tooth Micrometer Metric Interchangeable Ball Anvil
    Deskripsi:
    The Mitutoyo gear tooth micrometer measures the over-pin diameter of gears. Precision carbide anvil and spindle ball-tipped measuring surfaces are interchangeable, with optional ball-tip faces allowing for measurement of various gear modules. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Readings are displayed on an easy-to-read LCD readout.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Spindle Feed Error (µm): 3
    • Optional Accessories: 05CAZ662, 05CZA663
    • Technology: Digimatic
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 2.4 years under normal use
    • Display: LCD
    • Graduation (mm): 0.01
    • IP Rating: IP65
    • Ratchet/Thimble: Ratchet Stop
    • SPC Output: Yes
  8. RIDGID Roll Pin
    Mulai

    Rp169.900

  9. SKF Force Pull Puller Kit for Ball Bearings
    Mulai

    Rp18.999.900

    SKF Force Pull Puller Kit for Ball Bearings
    Deskripsi:
    Set Content: Puller arms A1-135mm (5.3in)x3, puller arm A2-135mm (5.3in)x3, puller arms A3-137mm (5.4in)x3, puller arms A4-162mm (6.4in)x3, puller arm A5-167mm (6.6in)x3, puller arms A6-170mm (6.7in)x3, the spindle and the nutx2, handlex1
    atribut:
    • Bearing Bore Diameter Range (mm): 10-100
    • Case Dimensions (LxHxW) (mm): 530x85x180
    • Coating: Black phosphated
    • Colour: Black metallic
    • Content: 6x sets of 3 arms, size A1 to A6;2x spindles, size S1 and S2;1x Spindle holder;1x printed Instruction for Use (language free);1x Carrying case (size X)
    • Effective Spindle Length (mm): Spindle S1: 214;Spindle S2: 214
    • Material: Medium carbon steels and alloy engineering steels, hardened and tempered
    • Max Bearing Depth (mm): With arm A1: 135;With arm A2: 135;With arm A3: 137;With arm A4: 162;With arm A5: 167;With arm A6: 170
    • Number of arms: 3
    • Spindle Head, Hexagon Size (mm): Spindle S1: 19; Spindle S2: 24
    • Spindle Nose Piece: No
    • Suitable Bearing Type(s): SKF Deep Groove Ball Bearings (DGBB's)
    • Suitable for Bearing Dismounting from Tapered Seating (conical shaft): No
    • Suitable for Workpiece Dismounting from a Housing: No
    • Total Arm Length (mm): Arm A1: 188;Arm A2: 189;Arm A3: 193;Arm A4: 226;Arm A5: 231;Arm A6: 236
    • Total Number of Arms in Kit: 6 sets of 3
    • Total Number of Spindles in Kit: 2
    • Total Spindle Length (mm): Spindle S1: 275; Spindle S2: 288
  10. Mitutoyo Mikrometer Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  11. Mitutoyo Analog Gear Tooth Micrometer Metric Interchangeable Ball Anvil
    Mulai

    Rp4.299.900

    Mitutoyo Analog Gear Tooth Micrometer Metric Interchangeable Ball Anvil
    Deskripsi:
    The Mitutoyo gear tooth micrometer series measures the over-pin diameter of gears. Precision carbide anvil and spindle ball-tipped measuring surfaces are interchangeable, with optional ball-tip faces allowing for measurement of various gear modules. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements.
    atribut:
    • Technology: Mechanical
    • SPC Output: No
    • Units: Metric
    • Graduation (mm): 0.01
    • Ratchet/Thimble: Ratchet Stop
    • Spindle Feed Error (µm): 3
  12. Mitutoyo Digital Outside Micrometer Metric with Interchangeable Anvil
    Mulai

    Rp7.999.900

    Mitutoyo Digital Outside Micrometer Metric with Interchangeable Anvil
    Deskripsi:
    The Mitutoyo digital ratchet stop outside micrometer is ideal for measuring metal and non-metal workpieces by controlling the amount of spindle force. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Interchangeable anvils allow for measuring a wide range of workpiece sizes. Measurements are displayed on a coolant-proof, easy-to-read LCD readout.
    atribut:
    • Resolution (mm): 0.001
    • Graduation (mm): 0.001
    • Accuracy (µm): ±3
    • Measuring Faces: Carbide Tipped (Spindle Only)
    • Ratchet/Thimble: Ratchet Stop
    • Units: Metric
  13. Mitutoyo Digital Gear Tooth Micrometer Inch Metric Interchangeable Ball Anvil
    Mulai

    Rp8.299.900

    Mitutoyo Digital Gear Tooth Micrometer Inch Metric Interchangeable Ball Anvil
    Deskripsi:
    The Mitutoyo gear tooth micrometer measures the over-pin diameter of gears. Precision carbide anvil and spindle ball-tipped measuring surfaces are interchangeable, with optional ball-tip faces allowing for measurement of various gear modules. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Readings are displayed on an easy-to-read LCD readout.
    atribut:
    • Units: Metric, Inch
    • Range (inch): 3-4 / 75-100mm
    • Resolution (inch): 0.00005 / 0.001mm
    • Spindle feed error (inch): 0.00015 / 3µm
    • Optional Accessories: 05CAZ662, 05CZA663
    • Technology: Digimatic
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 2.4 years under normal use
    • Display: LCD
    • Graduation (mm): 0.01
    • IP Rating: IP65
    • Ratchet/Thimble: Ratchet Stop
    • SPC Output: Yes
  14. SUPER TOOL Toggle Clamp
    Mulai

    Rp159.900

    SUPER TOOL Toggle Clamp
    Deskripsi:
    SUPER TOOL Toggle Clamp memiliki clamping force yang berkisar 0.45-4.54kN dengan stroke ukuran 10-50mm ,kuat dan berkualitas sangat cocok digunakan pada kontruksi, proyek dan perawatan mekanik
    atribut:
    • Base Type: Flange
  15. Mitutoyo Digital Inside Micrometer Metric Caliper Type
    Mulai

    Rp6.899.900

    Mitutoyo Digital Inside Micrometer Metric Caliper Type
    Deskripsi:
    The Mitutoyo digital caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy and precision. Its caliper-type jaws are constructed of hardened  steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. Measurements are displayed on an easy-to-read LCD readout.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 2.4 years under normal use
    • Display: LCD
    • Graduation (mm): 0.01 / 0.001inch
    • Measuring Faces: Caliper Type
    • SPC Output: Yes
    • Technology: Digimatic
  16. SAN-EI Sink Tap
    Mulai

    Rp169.900

    SAN-EI Sink Tap
    Deskripsi:
    keran poros ganda
  17. Hashimoto Cloth Control Panel Filter Economy Type Refill
    Mulai

    Rp3.699.900

    Hashimoto Cloth Control Panel Filter Economy Type Refill
    Deskripsi:
    Cooling fans for control panels (intake side) for machine tools, cooling fans for power supplies, cutting fluid cooling units for machine tools, spindle cooling units, etc.
    atribut:
    • Thickness (mm): 0.1
    • Initial Pressure Loss (Pa): 59
    • Dust Collection Efficiency (%) (Average Measured Value): 45.8
    • Material: polyester
    • Number Of Labels Per Roll: 100
    • Wind Speed (m/s): 2.5
Daftar Harga Spindle Pin Terbaru March 2026
Mitutoyo Interchangeable Ball Anvil-Spindle Tip MetricRp1.199.900
UHT Air Micro SpindleRp9.999.900
AGENT A Knob for Exchange 1Spindle TypeRp1.099.900
KRISBOW Mesin Spindle MoulderRp36.999.900
Mitutoyo Analog Holtest Three-point Internal Micrometer Metric Non PinRp4.199.900
Mitutoyo Analog Holtest Metric Non Interchangeable Head Set Non PinRp8.999.900
Mitutoyo Digital Gear Tooth Micrometer Metric Interchangeable Ball AnvilRp7.099.900
RIDGID Roll PinRp169.900
SKF Force Pull Puller Kit for Ball BearingsRp18.999.900
Mitutoyo Mikrometer DigitalRp1.999.900

Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)